This product requires certification to purchase.

3 in. Standard Weld Chill Ring

You last purchased this on
 
Imperial Welding Ring

3 in. Standard Weld Chill Ring

  • Fast #
  • Part #CRM
  • Item #2161
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Imperial Welding Ring

3 in. Standard Weld Chill Ring

  • Fast #
  • Part #CRM
  • Item #2161
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3 in
Material:
Stainless Steel
Product Type:
Chill Ring
Size:
3 in