200 psi Epoxy Ductile Iron Backup Flange
IPP Deltaflex® 200 psi Epoxy Ductile Iron Backup Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.47, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Epoxy
- Collection:
- IPP Deltaflex®
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Ductile Iron, Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR11
- UL Listed:
- No