This product requires certification to purchase.

You last purchased this on
 
Improved Piping Products

IPP Deltaflex®

  • Fast #
  • Part #IBUPSDR1104BEC
  • Item #7272928
  • Manufacturer Part #100204
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Improved Piping Products

IPP Deltaflex®

  • Fast #
  • Part #IBUPSDR1104BEC
  • Item #7272928
  • Manufacturer Part #100204
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.47, ANSI B16.5
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Epoxy
Collection:
IPP Deltaflex®
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR11
UL Listed:
No