This product requires certification to purchase.

4 x 4 in. Schedule 40 Clay Shear Guard Kit

You last purchased this on
 
Indiana Seal

4 x 4 in. Schedule 40 Clay Shear Guard Kit

  • Fast #
  • Part #I102ON4IK
  • Item #4492403
  • Manufacturer Part #102-ON4IK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Indiana Seal

4 x 4 in. Schedule 40 Clay Shear Guard Kit

  • Fast #
  • Part #I102ON4IK
  • Item #4492403
  • Manufacturer Part #102-ON4IK
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
6 in
Material:
Plastic