This product requires certification to purchase.

20 x 30 x 1 in. Air Filter Fiberglass MERV 3

You last purchased this on
 
Indigo Filter Company

20 x 30 x 1 in. Air Filter Fiberglass MERV 3

  • Fast #
  • Part #I3001011425
  • Item #2847183
  • Manufacturer Part #3001011425
4 out of 5 Customer Rating
You last purchased this on
 
Indigo Filter Company

20 x 30 x 1 in. Air Filter Fiberglass MERV 3

  • Fast #
  • Part #I3001011425
  • Item #2847183
  • Manufacturer Part #3001011425
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
30 in
MERV Rating:
3
Material:
Fiberglass
Size:
20 in x 30 in x 1 in
Width:
20 in