This product requires certification to purchase.

Indoor / Outdoor SIMPLEX Control & Alarm

You last purchased this on
 

Indoor / Outdoor SIMPLEX Control & Alarm

Brand image
You last purchased this on
 

Indoor / Outdoor SIMPLEX Control & Alarm

  • Fast #
  • Part #L513257
  • Item #1121519
  • Manufacturer Part #513257
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes control panel with audible alarm, silence switch, and red alarm beacon
  • Three floats, for high water, pump on and pump off
  • Power cords: 20'
  • HOA switch offers either hand, off or automatic operations
  • Two floats pump on/off and alarm
  • UL listing
  • Temperature rated: up to 130° F (54.4° C)
  • Requires Certification

Documents


Specifications

AMP:
15
Cord Length:
20 ft
Height:
10 in
Length:
8 in
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
115/230V
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #L92061503
Item #5133021
3.2 out of 5 Customer Rating
Requires Certification
Part #Z104014
Item #7219750
4.8 out of 5 Customer Rating
Requires Certification
Part #Z911040001
Item #9562359
3.6 out of 5 Customer Rating
Requires Certification
Part #LALM2
Item #1351128
3.8 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z104014
Item #7219750
4.8 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
Part #LALM2
Item #1351128
3.8 out of 5 Customer Rating
Requires Certification
Part #Z911040001
Item #9562359
3.6 out of 5 Customer Rating
Requires Certification
Part #Z104012
Item #7204046
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing