10 in. 150# 304 Stainless Steel Bolt Kit with Nut
10 in. 150# 304 Stainless Steel Bolt Kit with Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#