10 in. Aluminum Manhole Cover Dolly
10 in. Aluminum Manhole Cover Dolly
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multiple angles for maximum leverage
- Ideal for survey crews, dolly handle breaks down for easy storage, transportation and eliminates the use of pry bars
- Moving covers is fast, easy and a one-person operation
- This manhole cover lift system uses a unique adjustable four-position hook with a four-length retractable handle for terrific leverage, even in tight spots
- The three angle positions (90°, 105° and 120°) let you adjust the system for any person or lifting situation
- When using two magnets on a spreader bar, the load is more balanced - ideal for large covers or heavily textured surfaces
- The spreader bar has three location holes so you can place the magnets where you gain the best magnet-to-steel-ratio
- Use on covers up to 50" for 10" wheeled dollies
- Designed for hard surfaces and gravel
- Rare earth magnets have a simple on/off lever
Specifications
- Handle Length (in):
- 64 in
- Length:
- 78 in
- Material:
- Aluminum
- Platform Type:
- Dolly
- Tool Type:
- Dolly
- Weight:
- 34 lb
- Width:
- 10 in
- Work Load Limit:
- 400 lb