This product requires certification to purchase.

6 in. Aluminum Manhole Cover Dolly

You last purchased this on
 
Industrial Magnetics

6 in. Aluminum Manhole Cover Dolly

  • Fast #
  • Part #IMCL3000W06
  • Item #4934178
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Industrial Magnetics

6 in. Aluminum Manhole Cover Dolly

  • Fast #
  • Part #IMCL3000W06
  • Item #4934178
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multiple angles for maximum leverage
  • Ideal for survey crews, dolly handle breaks down for easy storage, transportation and eliminates the use of pry bars
  • Moving covers is fast, easy and a one-person operation
  • This manhole cover lift system uses a unique adjustable four-position hook with a four-length retractable handle for terrific leverage, even in tight spots
  • The three angle positions (90°, 105° and 120°) let you adjust the system for any person or lifting situation
  • When using two magnets on a spreader bar, the load is more balanced - ideal for large covers or heavily textured surfaces
  • The spreader bar has three location holes so you can place the magnets where you gain the best magnet-to-steel-ratio
  • Use on covers up to 54" for 6" wheeled dollies
  • Designed for hard surfaces
  • Rare earth magnets have a simple On/Off lever
  • Requires Certification

Specifications

Handle Length (in):
64 in
Length:
78 in
Lift Capacity:
400 lb
Material:
Aluminum
Weight:
29 lb
Width:
6 in