This product requires certification to purchase.

6 in. Mechanical Joint Epoxy C153 Ductile Iron Tee

You last purchased this on
 
Infact Corporation

6 in. Mechanical Joint Epoxy C153 Ductile Iron Tee

  • Fast #
  • Part #IN6T2MJMJ
  • Item #3522482
  • Manufacturer Part #6-T2, MJ-MJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infact Corporation

6 in. Mechanical Joint Epoxy C153 Ductile Iron Tee

  • Fast #
  • Part #IN6T2MJMJ
  • Item #3522482
  • Manufacturer Part #6-T2, MJ-MJ
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron