6 in. Mechanical Joint Foster Adapter Accessory Kit
6 in. Mechanical Joint Foster Adapter Accessory Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- No pipe to saw
- Space saving and light-weight
- No possibility of pipe damage since no pipe connection is used
- Secure bolt-through design makes for laborsaving, easy and fast installation
- Up to four times fewer bolts to tighten
- Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
- Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
Specifications
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12
- Application:
- Waterworks
- Coating:
- Asphaltic, Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Length:
- 4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 350
- UL Listed:
- No
- Weight:
- 25 lb