This product requires certification to purchase.

120V Leak Detector with Case

This product has been replaced by

Refrigerant Leak Detector
Inficon Refrigerant Leak Detector
Manufacturer Part #721-202-G1
You last purchased this on
 
Inficon

120V Leak Detector with Case

  • Fast #
  • Part #I712202G1
  • Item #2172027
  • Manufacturer Part #712-202-G1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Refrigerant Leak Detector
Inficon Refrigerant Leak Detector
Manufacturer Part #721-202-G1
Inficon

120V Leak Detector with Case

  • Fast #
  • Part #I712202G1
  • Item #2172027
  • Manufacturer Part #712-202-G1
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sensitivity: 0.10 oz/year
  • Detects all CFCs, HCFCs, HFCs, and HFOs
  • Sensor life: 1,000 hours
  • Automatic and manual zero modes
  • Includes rugged carrying case
  • Two year over-the-counter warranty
  • Requires Certification

Specifications

Application:
Leak Detection, Refrigerant
Battery Size:
2.7AH
NSF Certified:
No
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including butadiene, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Size:
15 in
Tool Type:
Refrigerant Sensor
Volts:
3.6V