This product requires certification to purchase.

Combustible Gas Leak Detector

You last purchased this on
 
Inficon

Gas-Mate® Combustible Gas Leak Detector

  • Fast #
  • Part #I718202G1
  • Item #4131492
  • Manufacturer Part #718-202-G1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Inficon

Gas-Mate® Combustible Gas Leak Detector

  • Fast #
  • Part #I718202G1
  • Item #4131492
  • Manufacturer Part #718-202-G1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Detects natural gas, propane, isobutane, ammonia, hydrogen forming gas (95/5), and more
  • Ultimate sensitivity of 5 ppm for methane, R290 (propane), and R600a (isobutane)
  • For use in combustive/explosive environments
  • For use with flammable refrigerants like R290, R600a, and R441a
  • Runs on 2 D-cell batteries
  • Three year over-the-counter warranty
  • Requires Certification

Documents


Specifications

Application:
Leak Detection, HVAC
Battery Size:
D
Brand Model Compatibility:
Inficon R-290, Inficon R-600A, Inficon R-441A
Collection:
Gas-Mate®
NSF Certified:
No
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including butadiene, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Size:
1.54 lb
Tool Type:
Leak Detector, Gas Detector
Volts:
3V