Refrigerant Leak Detector
Tek-Mate® Refrigerant Leak Detector
Frequently Purchased Together
Product Details
Product Details
- Sensitivity: 0.25 oz/year
- Detects all CFCs, HCFCs, HFCs, and HFOs
- Proven heated diode sensor for reliable leak checking
- No false alarms from soap solutions
- Runs on 2 D-cell batteries
- Includes rugged carrying case
- Two-year over-the-counter warranty
Documents
Specifications
- Application:
- Leak Detection, Refrigerant
- Battery Size:
- D
- Brand Model Compatibility:
- For all R22, R410A, and R134A Refrigerant Gases
- Collection:
- Tek-Mate®
- Color Finish Name:
- Grey
- Height:
- 16 in
- Length:
- 12 in
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including butadiene, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Size:
- 12 in x 5 in x 16 in
- Tool Type:
- Refrigerant Leak Detector
- Volts:
- 1.5V
- Width:
- 5 in