10 x 4 in. Expanded Polystyrene Perforated Pipe
10 x 4 in. Expanded Polystyrene Perforated Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 4 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Expanded Polystyrene
- Width:
- 10 in