This product requires certification to purchase.

15 in. Low Profile Chamber

You last purchased this on
 
Infiltrator Systems

15 in. Low Profile Chamber

  • Fast #
  • Part #IQ4EQ24LP
  • Item #7102639
  • Manufacturer Part #Q4EQ24LP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

15 in. Low Profile Chamber

  • Fast #
  • Part #IQ4EQ24LP
  • Item #7102639
  • Manufacturer Part #Q4EQ24LP
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
32 gal
Height:
8 in
Length:
48 in
Width:
22 in