This product requires certification to purchase.

16 x 75 in. High Capacity Chamber

You last purchased this on
 
Infiltrator Systems

16 x 75 in. High Capacity Chamber

  • Fast #
  • Part #IHC20M
  • Item #737526
  • Manufacturer Part #HC20
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

16 x 75 in. High Capacity Chamber

  • Fast #
  • Part #IHC20M
  • Item #737526
  • Manufacturer Part #HC20
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
16 in
Length:
75 in
Width:
34 in