4 in. NBR Infiltrator Grommet
4 in. NBR Infiltrator Grommet
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-564
- Diameter:
- 4 in
- Material:
- Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Product Type:
- Grommet
- UL Listed:
- No