500 gal Single Compartment Septic Tank
500 gal Single Compartment Septic Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 552 gal
- Height:
- 54-6/100 in
- Length:
- 64-9/100 in
- Material:
- Plastic
- Weight:
- 169 lb
- Width:
- 61-7/100 in