This product requires certification to purchase.

552 gal Single Compartment Septic Tank

You last purchased this on
 
Infiltrator Systems

552 gal Single Compartment Septic Tank

  • Fast #
  • Part #IIM540P
  • Item #4665886
  • Manufacturer Part #IM540P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

552 gal Single Compartment Septic Tank

  • Fast #
  • Part #IIM540P
  • Item #4665886
  • Manufacturer Part #IM540P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
552 gal
Height:
54-3/5 in
Length:
64-9/10 in
Material:
Plastic
Width:
61-7/10 in