Compartment Septic Tank
Compartment Septic Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1530 gal
- Height:
- 55 in
- Length:
- 176 in
- Material:
- Plastic
- Weight:
- 501 lb
- Width:
- 62 in