Compartment Septic Tank with Plumbing
Compartment Septic Tank with Plumbing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 540 gal
- Height:
- 54-3/5 in
- Length:
- 64-9/10 in
- Width:
- 61-7/10 in