This product requires certification to purchase.

24 x 12 in. Polypropylene Paving Riser in Black

You last purchased this on
 
Infiltrator Systems

EZSnap® 24 x 12 in. Polypropylene Paving Riser in Black

  • Fast #
  • Part #ISNAPRISB2412
  • Item #7582274
  • Manufacturer Part #SNAPRIS-B2412
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

EZSnap® 24 x 12 in. Polypropylene Paving Riser in Black

  • Fast #
  • Part #ISNAPRISB2412
  • Item #7582274
  • Manufacturer Part #SNAPRIS-B2412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pump Tanks, Septic Tanks
Collection:
EZSnap®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
24 in
Height:
12 in
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
No