This product requires certification to purchase.

You last purchased this on
 
Infiltrator Systems

  • Fast #
  • Part #IIM10602P
  • Item #4246047
  • Manufacturer Part #IM1060-2P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

  • Fast #
  • Part #IIM10602P
  • Item #4246047
  • Manufacturer Part #IM1060-2P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
  • Reinforced structural ribbing and fiberglass bulkheads
  • Suitable for use as a septic tank, pump tank, or rainwater (non-potable) tank
  • Requires Certification

Specifications

Capacity:
1287 gal
Height:
54-7/10 in
Length:
127 in
Material:
Plastic
Weight:
315 lb
Width:
62-1/5 in