This product requires certification to purchase.

Quick Plus One End Cap Chamber

You last purchased this on
 
Infiltrator Systems

Quick Plus One End Cap Chamber

  • Fast #
  • Part #IQ4PLUSA112E
  • Item #4130911
  • Manufacturer Part #Q4PLUSA112E
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Quick Plus One End Cap Chamber

  • Fast #
  • Part #IQ4PLUSA112E
  • Item #4130911
  • Manufacturer Part #Q4PLUSA112E
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 170
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile design makes this chamber ideal for shallow applications
  • Reduces imported fill needed for cap and fill systems
  • Four center structural columns offer superior strength
  • Advanced contouring connections
  • Latching mechanism allows for quick installation
  • 4 ft chamber lengths are easy to handle and install
  • Supports wheel loads of 16000 lbs/axle with 12 in of cover
  • Requires Certification

Documents


Specifications

Capacity:
32 gal
Height:
13 in
Length:
20-1/2 in
Width:
34 in