This product requires certification to purchase.

16 in. Multi-Port End Plate

You last purchased this on
 
Infiltrator Systems

Quick4 Equalizer™ 16 in. Multi-Port End Plate

  • Fast #
  • Part #IQ4EQ24E
  • Item #2474384
  • Manufacturer Part #Q4EQ24E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Quick4 Equalizer™ 16 in. Multi-Port End Plate

  • Fast #
  • Part #IQ4EQ24E
  • Item #2474384
  • Manufacturer Part #Q4EQ24E
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Open Trench
Capacity:
21 gal
Collection:
Quick4 Equalizer™
Height:
11 in
Length:
53 in
Width:
16 in