Quick4™
Frequently Purchased Together
Product Details
Product Details
- Advanced contouring connections swivel up to 15° right or left
- Latching mechanism allows for quick installation
- Compact nesting provides more trench length in an equivalent stack height
- Chambers are easy to handle and install
Specifications
- Capacity:
- 62 gal
- Collection:
- Quick4™
- Color Finish Name:
- Black
- Height:
- 16 in
- Length:
- 53 in
- Material:
- Recycled Plastic
- Width:
- 34 in