This product requires certification to purchase.

You last purchased this on
 
Infiltrator Systems

Quick4™

  • Fast #
  • Part #IQ4HCEC
  • Item #2463780
  • Manufacturer Part #Q4HCE
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Quick4™

  • Fast #
  • Part #IQ4HCEC
  • Item #2463780
  • Manufacturer Part #Q4HCE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tear out seals on inlet ports provide a tight fit to the pipe
  • Eight molded-in inlets/outlets allow for maximum piping flexibility
  • Fits on either end of the Quick4® high capacity chamber
  • Requires Certification

Documents


Specifications

Capacity:
62 gal
Collection:
Quick4™
Color Finish Name:
Black
Height:
16 in
Length:
19 in
Material:
Recycled Plastic
Width:
34 in