This product requires certification to purchase.

34 x 53 x 8 in. Quick4® Plus Standard Low Profile Chamber

You last purchased this on
 
Infiltrator Systems

Quick4 Plus™ 34 x 53 x 8 in. Quick4® Plus Standard Low Profile Chamber

  • Fast #
  • Part #IQ4PLUSSTDLP
  • Item #3916575
  • Manufacturer Part #Q4PLUSSTDLP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Quick4 Plus™ 34 x 53 x 8 in. Quick4® Plus Standard Low Profile Chamber

  • Fast #
  • Part #IQ4PLUSSTDLP
  • Item #3916575
  • Manufacturer Part #Q4PLUSSTDLP
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile design makes this chamber ideal for shallow applications
  • Reduces imported fill needed for cap and fill systems
  • Four center structural columns offer superior strength
  • Advanced contouring connections
  • Latching mechanism allows for quick installation
  • 4 ft chamber lengths are easy to handle and install
  • Supports wheel loads of 16000 lbs/axle with 12 in of cover
  • Requires Certification

Specifications

Capacity:
32 gal
Collection:
Quick4 Plus™
Color Finish Name:
Black
Height:
8 in
Length:
53 in
Material:
Recycled Plastic
Width:
34 in