This product requires certification to purchase.

8 in. Low Profile All in One End Cap

You last purchased this on
 
Infiltrator Systems

Quick4™ Plus 8 in. Low Profile All in One End Cap

  • Fast #
  • Part #IQ4PLUSA1E
  • Item #3916576
  • Manufacturer Part #Q4A1E
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Quick4™ Plus 8 in. Low Profile All in One End Cap

  • Fast #
  • Part #IQ4PLUSA1E
  • Item #3916576
  • Manufacturer Part #Q4A1E
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • May be used at the end of chamber row for an inlet/outlet or can be installed mid-trench
  • Mid-trench connection feature allows center feed inletting of chamber rows
  • Center-feed connection allows for easy installation of serial distribution systems
  • Variable pipe connection options allow for side, end, or top inletting
  • Piping drill points are set for gravity or pressure pipe
  • Requires Certification

Documents


Specifications

Collection:
Quick4™ Plus
Color Finish Name:
Black
Height:
8 in
Length:
48 in
Material:
Recycled Plastic
Width:
34 in