This product requires certification to purchase.

1537 gal Polypropylene Double Compartment Septic Tank with 2 Manholes

You last purchased this on
 
Infiltrator Systems

Series IM 1537 gal Polypropylene Double Compartment Septic Tank with 2 Manholes

  • Fast #
  • Part #IIM1530P2MBF0011P6
  • Item #7002025
  • Manufacturer Part #IM1530P-2M/BF-00/11-P6
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infiltrator Systems

Series IM 1537 gal Polypropylene Double Compartment Septic Tank with 2 Manholes

  • Fast #
  • Part #IIM1530P2MBF0011P6
  • Item #7002025
  • Manufacturer Part #IM1530P-2M/BF-00/11-P6
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
1537 gal
Collection:
Series IM
Height:
55 in
Length:
176 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
501 lb
Width:
62 in