2 in. Hair Strainer
2 in. Hair Strainer
Frequently Purchased Together
Product Details
Product Details
- 2" hair strainer
- Fits standard flow drains and linear drains
Specifications
- Diameter:
- 2-5/8 in
- Drain Component Type:
- Strainer
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- Trim Ring:
- No