This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Infinity Drain

2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ICDI22
  • Item #4513043
  • Manufacturer Part #CDI 22
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ICDI22
  • Item #4513043
  • Manufacturer Part #CDI 22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast Iron Clamp Down Drain
  • 2” IPS Throat
  • 2" No Hub Outlet
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
2-3/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub