2 in. No Hub Cast Iron Floor Drain
2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Clamp Down Drain
- Side Outlet No Trap 4" Throat
- 2" Outlet
- 8" overall diameter
- To adapt to 2" throat add ERB
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 817179018916