2 in. No Hub Plastic Floor Drain
2 in. No Hub Plastic Floor Drain
Frequently Purchased Together
Product Details
Product Details
- PVC Clamp Down Drain
- 2” Throat
- 2” Outlet & 3” Outlet
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 2-5/16 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub