This product requires certification to purchase.

26-1/8 in. 304L Rectangle Drain Kit in Stainless Steel

You last purchased this on
 
Infinity Drain

26-1/8 in. 304L Rectangle Drain Kit in Stainless Steel

  • Fast #
  • Part #IFTTIF6524SS
  • Item #4642550
  • Manufacturer Part #FTTIF 6524 SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

26-1/8 in. 304L Rectangle Drain Kit in Stainless Steel

  • Fast #
  • Part #IFTTIF6524SS
  • Item #4642550
  • Manufacturer Part #FTTIF 6524 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24" FT Series Complete Kit with Tile Insert Frame in Satin Stainless
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • No-hub connection to waste line with rubber coupling (not included)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
IAPMO Listed:
Yes
Length:
26-1/8 in