This product requires certification to purchase.

3-1/4 in. No Hub Cast Iron Clamp

You last purchased this on
 
Infinity Drain

3-1/4 in. No Hub Cast Iron Clamp

  • Fast #
  • Part #ICDIH22
  • Item #8199159
  • Manufacturer Part #CDIH 22
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

3-1/4 in. No Hub Cast Iron Clamp

  • Fast #
  • Part #ICDIH22
  • Item #8199159
  • Manufacturer Part #CDIH 22
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron clamp down drain
  • 2" throat
  • 2" No-hub outlet
  • Designed for hot mop applications
  • Compatible with hot mop waterproofing and other traditional waterproofing membranes
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
3-1/4 in
Drain Component Type:
Clamp
Fits Pipe Size:
2 in
Height:
3-1/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Outlet Type:
No Hub
Width:
4-7/16 in