This product requires certification to purchase.

36 Drain ALL Satin Stainless Steel

You last purchased this on
 
Infinity Drain

36 Drain ALL Satin Stainless Steel

  • Fast #
  • Part #ISDGAS9936ISS
  • Item #4642265
  • Manufacturer Part #SDGAS 9936-I SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

36 Drain ALL Satin Stainless Steel

  • Fast #
  • Part #ISDGAS9936ISS
  • Item #4642265
  • Manufacturer Part #SDGAS 9936-I SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 36" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Perforated Circle Pattern Grate in Satin Stainless with Cast Iron Drain Body, 3" No Hub Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 21 gallons per minute
  • Requires 3" clamp down floor drain with 4" throat (strainer size). Included in complete kit.
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
IAPMO Listed:
Yes