This product requires certification to purchase.

42 Drain POST

You last purchased this on
 
Infinity Drain

42 Drain POST

  • Fast #
  • Part #IFFAS6542PS
  • Item #4642580
  • Manufacturer Part #FFAS 6542 PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

42 Drain POST

  • Fast #
  • Part #IFFAS6542PS
  • Item #4642580
  • Manufacturer Part #FFAS 6542 PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 42" FF Series Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • No-hub connection to waste line with rubber coupling (not included)
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
IAPMO Listed:
Yes