This product requires certification to purchase.

42 Drain Satin Stainless Steel

You last purchased this on
 
Infinity Drain

42 Drain Satin Stainless Steel

  • Fast #
  • Part #IFXED6542SS
  • Item #4642360
  • Manufacturer Part #FXED 6542 SS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

42 Drain Satin Stainless Steel

  • Fast #
  • Part #IFXED6542SS
  • Item #4642360
  • Manufacturer Part #FXED 6542 SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 42" FX Series Complete Kit with Perforated Offset Oval Grate in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
IAPMO Listed:
Yes
Outlet Type:
Threaded