This product requires certification to purchase.

48" COMPLETE KIT FOR S-AS 99 IN POLISHED STAINLESS STEEL WITH ABS DRAIN BODY

You last purchased this on
 
Infinity Drain

48" COMPLETE KIT FOR S-AS 99 IN POLISHED STAINLESS STEEL WITH ABS DRAIN BODY

  • Fast #
  • Part #ISAS9948APS
  • Item #7833040
  • Manufacturer Part #SAS 9948-A PS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

48" COMPLETE KIT FOR S-AS 99 IN POLISHED STAINLESS STEEL WITH ABS DRAIN BODY

  • Fast #
  • Part #ISAS9948APS
  • Item #7833040
  • Manufacturer Part #SAS 9948-A PS
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 48" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless with ABS Drain Body, 3" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 21 gallons per minute
  • Drain body included
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
IAPMO Listed:
Yes
Lead Law Compliant:
Yes