48 in. Wedge Wire Grate in Polished Stainless
48 in. Wedge Wire Grate in Polished Stainless
Frequently Purchased Together
Product Details
Product Details
- Wedge wire grate for S-AG 65
- 12 gauge, 316 stainless steel
- 3mm wire, 3mm gap
- 47-7/8" L x 2-1/2" W x 1-9/16" H
- Finish: Polished Stainless Steel
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Trim Ring:
- No
- Width:
- 2-1/2 in