This product requires certification to purchase.

5 STRN LINK PATT SB

Infinity Drain

5 STRN LINK PATT SB

  • Fast #
  • Part #IKS5SB
  • Item #7374495
  • Manufacturer Part #KS 5 SB
3.6 out of 5 Customer Rating
Brand image
Infinity Drain

5 STRN LINK PATT SB

  • Fast #
  • Part #IKS5SB
  • Item #7374495
  • Manufacturer Part #KS 5 SB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 7 Gauge, Stainless Steel 304
  • Decorative Top Plate
  • Must be used with: T 52 or T 54
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
UPC:
840126112825