This product requires certification to purchase.

5 X 5 TD 15 TILE INSERT COMPLETE KIT IN SATIN BRONZE WITH CAST IRON DRAIN BODY 2 NO HUB OUTLET

You last purchased this on
 
Infinity Drain

5 X 5 TD 15 TILE INSERT COMPLETE KIT IN SATIN BRONZE WITH CAST IRON DRAIN BODY 2 NO HUB OUTLET

  • Fast #
  • Part #ITD152ISB
  • Item #8199168
  • Manufacturer Part #TD 15-2I SB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

5 X 5 TD 15 TILE INSERT COMPLETE KIT IN SATIN BRONZE WITH CAST IRON DRAIN BODY 2 NO HUB OUTLET

  • Fast #
  • Part #ITD152ISB
  • Item #8199168
  • Manufacturer Part #TD 15-2I SB
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5" x 5" TD 15 Tile Insert Complete Kit in Satin Bronze with Cast Iron Drain Body, 2" No Hub Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

Adjustable:
No
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
IAPMO Listed:
Yes
Lead Law Compliant:
Yes