This product requires certification to purchase.

60 GRATE F/ S-DG 38 SSST

You last purchased this on
 
Infinity Drain

60 GRATE F/ S-DG 38 SSST

  • Fast #
  • Part #ID3860SS
  • Item #5113139
  • Manufacturer Part #D 3860 SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

60 GRATE F/ S-DG 38 SSST

  • Fast #
  • Part #ID3860SS
  • Item #5113139
  • Manufacturer Part #D 3860 SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Circular perforated grate for S-DG 38
  • 16 gauge, 304 stainless steel
  • 59-7/8" L x 1-1/2" W x 1-9/16" H
  • Finish: Satin Stainless Steel
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304 SS