ABS Drain BODY 3 Outlet Satin Stainless Steel
ABS Drain BODY 3 Outlet Satin Stainless Steel
Product Details
Product Details
- 8"x 8" TD 20 Tile Insert High Flow Complete Kit in Satin Stainless with ABS Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Grate Color Finish:
- Satin Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- IAPMO Listed:
- Yes