This product requires certification to purchase.

2 in. Plastic Stainless Steel Shower Drain

You last purchased this on
 
Infinity Drain

Center Drain Series 2 in. Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #IND42PSS
  • Item #7343042
  • Manufacturer Part #ND 4-2P SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

Center Drain Series 2 in. Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #IND42PSS
  • Item #7343042
  • Manufacturer Part #ND 4-2P SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4" x 4" ND 4 Complete Kit with Lines Pattern Decorative Plate in Satin Stainless with PVC Drain Body, 2" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Includes 2" clamp down floor drain with 2" throat (strainer size).
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Adjustable:
No
Collection:
Center Drain Series
Construction:
Membrane
Drain Base Height:
5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
Yes
Length:
4 in