This product requires certification to purchase.

4 in. Strainer with PVC Drain Body in Stainless Steel

You last purchased this on
 
Infinity Drain

Center Drain Series 4 in. Strainer with PVC Drain Body in Stainless Steel

  • Fast #
  • Part #IQD42PSS
  • Item #7343043
  • Manufacturer Part #QD 4-2P SS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

Center Drain Series 4 in. Strainer with PVC Drain Body in Stainless Steel

  • Fast #
  • Part #IQD42PSS
  • Item #7343043
  • Manufacturer Part #QD 4-2P SS
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 x 4 in QD 4 complete kit with squares pattern decorative plate in satin stainless with PVC drain body, 2 in outlet
  • Compatible with Traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Includes 2 in clamp down floor drain with 2 in throat (strainer size)
  • Requires Certification

Specifications

Collection:
Center Drain Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Diameter:
2 in
IAPMO Listed:
Yes
Material:
Plastic, Stainless Steel
Outlet Type:
No Hub
Product Type:
Strainer