This product requires certification to purchase.

CI Drain BODY 2 Outlet POST

You last purchased this on
 
Infinity Drain

CI Drain BODY 2 Outlet POST

  • Fast #
  • Part #ITD202IPS
  • Item #4642826
  • Manufacturer Part #TD 20-2I PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

CI Drain BODY 2 Outlet POST

  • Fast #
  • Part #ITD202IPS
  • Item #4642826
  • Manufacturer Part #TD 20-2I PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8"x 8" TD 20 Tile Insert Complete Kit in Polished Stainless with Cast Iron Drain Body, 2" No Hub Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
IAPMO Listed:
Yes