This product requires certification to purchase.

48 in. Complete Drain Kit in Polished Stainless

You last purchased this on
 
Infinity Drain

FFED 65 Series 48 in. Complete Drain Kit in Polished Stainless

  • Fast #
  • Part #IFFED6548PS
  • Item #4642769
  • Manufacturer Part #FFED 6548 PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

FFED 65 Series 48 in. Complete Drain Kit in Polished Stainless

  • Fast #
  • Part #IFFED6548PS
  • Item #4642769
  • Manufacturer Part #FFED 6548 PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 48" FF Series Complete Kit with 2 1/2" Perforated Offset Oval Grate in Polished Stainless
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • No-hub connection to waste line with rubber coupling (not included)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Collection:
FFED 65 Series
Construction:
Membrane
Drain Base Height:
1-1/16 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-9/16 in
IAPMO Listed:
Yes
Length:
48 in
Outlet Type:
No Hub